Shop All File Folders
Wilson Jones
Transparent Dividers, 8Tab, Multi, Square
Mfr # W55020
Zoro # G7364668
product price: $17.19
/ea
Sold in multiples of 6 for $103.14
$103.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 5
- Index Tab Type Square polypropylene tab
- For Use With Any three ring binder
- Tab Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W55020
- Zoro # G7364668
- UPC # 078910550205
- Country of Origin China
- Category File Folders
Details
Item | View-Tab® Transparent Dividers |
Number of Tabs | 5 |
Index Tab Type | Square polypropylene tab |
For Use With | Any three ring binder |
Tab Color | Multicolor |
Description
Transparent Dividers,8Tab,Multi,Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAGE91950 Compact Desk Calendar Refill (AAGE91950)
- CLAUSS Shear, Blade 3-3/4 " L, Titanium Bonded (20373)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- GREAT PAPERS Certificate, Blue, Metallic Border, PK100 (038954)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- WILSON JONES Minute Book Cover 8-1/2 x 14", 125 Pg. (W039531)
- UNIVERSAL ONE Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- UNIVERSAL ONE Table of Contents Divider, 8-Tab, PK6 (UNV24802)
- SMEAD Guide Printed Forma Style 8-1/2 x 11", 1/5-Cut Tab Center Position, Pk100 (51910)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Blue, 24PK (86612)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- Wilson Jones File Folders