Shop All Dividers & Tabs
This Product is Discontinued
Wilson Jones
Tabbed Index Dividers, Transparent, 8 Tabs (Discontinued)
Mfr # W55067
Zoro # G3103597
This Product is Discontinued
Key Features
- Tab Cuts Visible 8
- Height 11 in
- Color Transparent Multicolored
- Width 8 1/2 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W55067
- Zoro # G3103597
- UPC # 078910550670
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Depth | 1/8" |
Details
Tab Cuts Visible | 8 |
Index Tabs - Item | Binder Divider |
Color | Transparent Multicolored |
Material | Polypropylene |
Item | Index Tabs |
Number of Tabs | 8 |
Index Tab Color | Transparent Multicolor |
Type | Insertable |
Features | Tab Titles are on One Sheet of Paper Placed in the Back of the Binder and are Visible Through the Tabs |
Tab Color | Transparent Multicolor |
Tab Type | Print-On Labels |
Description
Binder Divider, Index Tab Type Print-On Labels, Tab Message Blank, Index Tab Color Transparent Multicolor, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Material Polypropylene, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.