Shop All File Folders
Wilson Jones
Slidebar File 8-1/2 x 11", 13 Pockets, Poly
Mfr # W68205
Zoro # G4254358
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.813"
- Expanded Width 15"
- Color Black
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W68205
- Zoro # G4254358
- UPC # 078910682050
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.813" |
Expanded Width | 15" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Slide-Bar Expanding File |
Color | Black |
Material | Polypropylene |
Features | Retractable Filing Hooks, Bungee Closure, Hanging System, Water Resistant, Pocket, PVC-free, Slide Bar, Eco-Friendly, Durable |
Dividers per Folder | 12 |
Folder Material | Polypropylene |
Compartments per Folder | 13 |
File Tab Cut | Tabless |
Folder Color | Black |
Description
Slidebar File,13 Pockets,Poly,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- BETA Hand Nibbler (011200101)
- BUSINESS SOURCE Red D ring Binder 1" Binder Capacity D (26979)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Dark Green (2LJX6)
- WILSON JONES Minute Book Cover 8-1/2 x 14", 125 Pg. (W039531)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK (11957)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- SMEAD Folder, File, Suprtab, Organzr Pk (SMD11989)
- PENDAFLEX Pendaflex 81622 Hanging File Folders- 1/5 Tab- Legal- Standard Green- 25/Box (81622)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Ltr, 50/BX, MLA PK (SMD14534)
- Wilson Jones File Folders