Shop All Document Holders
Wilson Jones
Sheet Protector Set, 8 Tabs, Multicolor
Mfr # W55115A
Zoro # G3504331
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type View Tabs
- Color Clear
- Number of Tabs 8
- Width 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilson Jones
- MFR # W55115A
- Zoro # G3504331
- UPC # 078910551158
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 3/8 in |
Height | 11 1/2 in |
Sheet Size | 8 1/2" Width x 11" Length |
Overall Width | 9 3/8 in |
Overall Height | 11 1/2 in |
Details
Item | Sheet Protector |
Material | Polypropylene |
Type | View Tabs |
Color | Clear |
Number of Tabs | 8 |
Thickness | 2 mil |
Tab Color | Multicolor |
Features | Tab, Durable, Acid-free, Adhesive, Archival-safe |
Product Type | Sheet Protector |
Document Loading | Top |
Description
Sheet Protector, View Tabs, Color Clear, Number of Tabs 8, Tab Color Multicolor, Width 9 3/8 in, Height 11 1/2 in, Thickness 2 mil, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Colored Key Tags w/ Rings, 1 3/8"X2 3/4", 500 Per Bx(Form #Ct-5):Wht Pk (1492)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Yellow, 500/Roll (DL612L)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 3", White, 50/Bundle (M1063)
- WILSON JONES Heavyweight Top-Loading Sheet Protectors, Letter, PK100, 100PK (21411)
- WILSON JONES Sheet Protector, Heavy Weight, PK100 (W21411)
- BETTER KITCHEN PRODUCTS Recipe Sheet Protectors, 8.5in. x 11in.Top Load, 3-Hole Punched, for Recipe Binders, 30PK (81011)
- C-LINE PRODUCTS Shop Ticket Holder, Hvy-Dty, 9"x12", 20/BX, Ast/Clear 20PK (CLI50920)
- ZORO SELECT Shop Ticket Holder, Neon Yellw, PK15 (4YNR7)
- C-LINE PRODUCTS Shop Ticket Holders, w/Hanging Strap, 9"x12", 15/BX, Clear 15PK (CLI38912)
- TARIFOLD Wall Unit Starter Set, 10 Pockets, Gray (TW271)
- Wilson Jones Document Holders