Shop All Document Holders
Wilson Jones
Sheet Protector, No Glare, PK100
Mfr # W21413
Zoro # G7364038
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Thickness 3.3 mil
- Features Top Loading, Flexible, Heavyweight, Acid-free, Non-stick, Archival-safe, Non-glare
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilson Jones
- MFR # W21413
- Zoro # G7364038
- UPC # 078910214138
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Item | Sheet Protector,No Glare,PK100 |
Material | Polypropylene |
Color | Clear |
Thickness | 3.3 mil |
Features | Top Loading, Flexible, Heavyweight, Acid-free, Non-stick, Archival-safe, Non-glare |
Description
Sheet Protector,No Glare,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 801HY High Yield Yellow Toner Cartridge 3K YLD (80C1HY0)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50262)
- UNIVERSAL ONE CardHolder, Mesh, Black (UNVDS-340)
- BETTER PACKAGES Pivot Rod Retainer (E580RA)
- WILSON JONES Sheet Protector Set, 8 Tabs, Multicolor (W55115A)
- WILSON JONES Sheet Protector, Heavy Weight, PK100 (W21411)
- WILSON JONES Heavyweight Top-Loading Sheet Protectors, Letter, PK100, 100PK (21411)
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 6"x9", 25/BX, Clear Vinyl 25PK (CLI46069)
- TARIFOLD Sign Holder, Green/White, 1/8 in. H, PK2 (P194995)
- C-LINE PRODUCTS Write-On Poly File Jackets, Assorted, 11 x 8.5in, PK20 (63160)
- Wilson Jones Document Holders