Shop All Document Holders
Wilson Jones
Sheet Protector, Heavy Weight, PK50
Mfr # W21410
Zoro # G7364010
Sold in multiples of 10 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acid free, archival safe polypropylene material
- Features Portrait
- Finish Clear
- Sheet Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilson Jones
- MFR # W21410
- Zoro # G7364010
- UPC # 078910214107
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | Letter |
Details
Item | Heavy Weight Top-Loading Sheet Protectors |
Material | Acid free, archival safe polypropylene material |
Features | Portrait |
Finish | Clear |
Description
Sheet Protector,Heavy Weight,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Ticket Holders, Heavy-duty Vinyl, 11"x17", 25/BX, BK/CL 5PK (CLI45117)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 5", White, 50/Bundle (55VK85)
- WILSON JONES Sheet Protector, Heavy Weight, PK100 (W21411)
- WILSON JONES Sheet Protector Set, 8 Tabs, Multicolor (W55115A)
- WILSON JONES Heavyweight Top-Loading Sheet Protectors, Letter, PK100, 100PK (21411)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 5 X 7 Inch Photos, Heavyweight, Diamond Clear, 100PK (32413)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- COOLCRAFTS Clear Front Report Cover Tang Fasteners Letter Size Green, 25PK (CO885390)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- Wilson Jones Document Holders