Shop All Document Holders
Wilson Jones
Sheet Protector, Heavy Weight, PK100
Mfr # W21411
Zoro # G7364047
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Clear
- Thickness 3.3 mil
- Features Flexible, Top Loading, Archival-safe, Smudge-free, Non-glare, Non-stick, Heavyweight, Acid-free
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilson Jones
- MFR # W21411
- Zoro # G7364047
- UPC # 078910214114
- Country of Origin China
- Category Document Holders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Item | Sheet Protector,Heavy Weight,PK100 |
Material | Polypropylene |
Color | Clear |
Thickness | 3.3 mil |
Features | Flexible, Top Loading, Archival-safe, Smudge-free, Non-glare, Non-stick, Heavyweight, Acid-free |
Description
Sheet Protector,Heavy Weight,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Washable School Glue, 1.25 oz, Dries Clear (E301)
- SAX 100 Artist's Sketchbook, 80 lb, 9 x 12 Inches, White (S100238)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Midnight Blue, 1-1/2" (PFX11015)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- WILSON JONES Heavyweight Top-Loading Sheet Protectors, Letter, PK100, 100PK (21411)
- WILSON JONES Sheet Protector Set, 8 Tabs, Multicolor (W55115A)
- C-LINE PRODUCTS C-Line Products- Inc. CLI52564 Photo Holders- Side Load- Holds 4 Photos- 4in.x6in. (CLI52564)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, Mini clear, 8 12 x 5 12, 50PK (62058)
- AZAR DISPLAYS Four-Pocket Trifold Horizontal Wall Mount Brochure Holder, PK2 (252064)
- DEFLECTO Literature Rack, Leaflet Size, 4-3/8"x3-1/4"x7-3/4", CL (DEF77501)
- FELLOWES Copy Holder, Desktop, Black (21106)
- Wilson Jones Document Holders