Shop All Reference Books
Wilson Jones
Minute Book, Red
Mfr # W396-11
Zoro # G7364589
product price: $188.99
/ea
Sold in multiples of 6 for $1,133.94
Free Shipping & Returns
$1,133.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Height 11"
- Special Features Short-pull rod locking mechanism opens front and back covers for easy editing
- Number of Pages 250 Letter-Size Sheets (20 lb paper), not included
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W396-11
- Zoro # G7364589
- UPC # 078910396117
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 8-1/2" |
Height | 11" |
Details
Item | Minute Book Binder |
Special Features | Short-pull rod locking mechanism opens front and back covers for easy editing |
Number of Pages | 250 Letter-Size Sheets (20 lb paper), not included |
Color | Red |
Material | Imitation leather |
Description
Minute Book,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELAN PUBLISHING Class Record Book, Grades for 9-10 Weeks, 50 Student Names, PK3 (R1010)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96971)
- A2Z SCILAB Red Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR167)
- XEROX XEROX PHASER COMP 6510/WC 6515 YELLOW (106R03474)
- ZORO SELECT Torque Guide, Inch And Metric, English (2UUK3)
- INDUSTRIAL PRESS Machining Textbook, Fanuc CNC Custom Macros, English, Hardcover, Publisher: Industrial Press (9780831131579)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- LABELMASTER Emergency Response Guidebook, English (ERG0033)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- ZORO SELECT Engineering Tech Sheet, Grinding Wheels (5DFE7)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- Wilson Jones Reference Books