Shop All File Folders
Wilson Jones
Minute Book Cover 8-1/2 x 14", 125 Pg.
Mfr # W039531
Zoro # G4254680
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 0
- Width 9"
- Color Black/Gold
- Material Faux Leather
- Size 14 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W039531
- Zoro # G4254680
- UPC # 078910395325
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9" |
Size | 14 x 8.5 |
Sheet Size | 14 x 8.5 |
Length | 14.5" |
Book-Spine Length | 14.5" |
Book Width | 9" |
Description
Minute Book Cover,125 Pg,8.5x14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, Sharpie Paint, White (35568)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Red (WL-075-25-RD)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- CROWNHILL Mailing Tube, 48inLx4in.dia, Brown, PK15 (P4048K)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- FIVE STAR Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38056)
- SMEAD Top Tab Poly Colored File Folders, 1/3-Cut Tabs, Letter, Assrted, PK18 (10515)
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- UNIVERSAL Redrope Expanding File Pockets, 7" Expansion, Letter Size, Brown, PK5, 5PK (UNV17562)
- SMEAD Folder, Hang, Bxbtm, 3""Exp, Ltr Pk (SMD64279)
- SMEAD File Folder End Tab, Fastener, Yellow, PK50, Size: Legal (28940)
- Wilson Jones File Folders