Shop All Notebooks & Journals
Wilson Jones
Looseleaf Minute Book, 8-1/4"
Mfr # W039511
Zoro # G7490187
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Black/Gold
- Cover Material Faux Leather
- Includes (1) Pack of 250 Unruled, Three-Hole Punched, 28 lb. Sheets
- Binding Hybrid Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W039511
- Zoro # G7490187
- UPC # 078910309513
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Length | 11.5" |
Width | 9" |
Size | 11 x 8.5 |
Book Width | 9" |
Book-Spine Length | 11.5" |
Details
Cover Color | Black/Gold |
Cover Material | Faux Leather |
Item | Looseleaf Minute Book,8-1/4" |
Includes | (1) Pack of 250 Unruled, Three-Hole Punched, 28 lb. Sheets |
Binding | Hybrid Ring |
Color | Black/Gold |
For Use With | Wilson Jones® 90110 Refill Pages |
Material | Faux Leather |
Weight | 4.13 lbs |
Sheet Color | White |
Cover Design/Theme | Gold Leaf Accents |
Back-Cover Material | Faux Leather |
Sheet Rule/Format Type | Unruled |
Dated/Undated | Undated |
Number of Subjects/Sections | 1 |
Book-Binding Edge | Side |
Book-Binding Details | Three-Hole Hybrid Ring: Hard Cover |
Sheets per Book/Journal | 250 |
Description
Looseleaf Minute Book,8-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- ROLLY Power Winch Tractor Accessory (RO326224)
- GENERAL Paper Bags, 57 lbs Cap., #20, 8.25"w x 5.94"d x 16.13"h, Kraft, PK500 (30920)
- WILSON JONES Minute Book, Black (W0395-11)
- WILSON JONES Sheets, Minute, White Pk (WLJ90310)
- WILSON JONES Columnar Ruled Sheets, 24 Col, 11x17in 100/PK (G5024)
- SPARCO PRODUCTS Sparco 5-Subject Notebook, 8in x 10-1/2in, Wide Ruled, Bright White, 180 Sheets/Pad (83252)
- RITE IN THE RAIN Notebook, 3" x 5" Sheet Size (104)
- SCHOOL SMART NOTEBOOK STENO 6X9 GREGG RULED WHITE 80 SHTS (P085290SS-5987)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (970F)
- Wilson Jones Notebooks & Journals