Shop All Notebooks & Journals
Wilson Jones
Looseleaf Minute Book, 8-1/2x11"
Mfr # W039611
Zoro # G7490071
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Red/Gold
- Cover Material Faux Leather
- Includes (1) Pack of 250 Unruled, Three-Hole Punched, 28 lb. Sheets
- Binding Hybrid Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W039611
- Zoro # G7490071
- UPC # 078910396124
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Length | 11.5" |
Width | 9" |
Size | 11 x 8.5 |
Book Width | 9" |
Book-Spine Length | 11.5" |
Details
Cover Color | Red/Gold |
Cover Material | Faux Leather |
Item | Looseleaf Minute Book,8-1/2x11" |
Includes | (1) Pack of 250 Unruled, Three-Hole Punched, 28 lb. Sheets |
Binding | Hybrid Ring |
Material | Faux Leather |
Color | Red/Gold |
Weight | 4.13 lbs |
For Use With | Wilson Jones® 90110 Refill Pages |
Sheet Rule/Format Type | Unruled |
Cover Design/Theme | Gold Leaf Accents |
Dated/Undated | Undated |
Sheets per Book/Journal | 250 |
Back-Cover Material | Faux Leather |
Sheet Color | White |
Book-Binding Details | Three-Hole Hybrid Ring: Hard Cover |
Number of Subjects/Sections | 1 |
Book-Binding Edge | Side |
Description
Looseleaf Minute Book,8-1/2x11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- LEXMARK Fuser, , 100,000 Page-Yield (40X8110)
- WESTERN PLASTICS Film PVC Laundry Wrap 34"x5000' Std (WLW03)
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- WILSON JONES Columnar Ruled Sheets, 24 Col, 11x17in 100/PK (G5024)
- WILSON JONES Minute Book, Black (W0395-11)
- WILSON JONES Sheets, Minute, White Pk (WLJ90310)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- SPARCO Book, Composition, Stndrd, 4Pk (SPR36125)
- REDIFORM Notebook, 10X10Sq, Cr11X8.5 (RED33610)
- ROARING SPRING Lab Notebook, 11"x8.5", 60 Sht, Black cover, 5x5 graph (77591)
- Wilson Jones Notebooks & Journals