Shop All Record Keeping Journals & Forms
Wilson Jones
Ledger Sheets, 9.25x11.88", Green, PK100
Mfr # WGN2DA
Zoro # G7487737
product price: $22.55
/pk 100, $0.23/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Weight 1.48 lbs
- Sheet Size 9.25 in x 11.88 in
- Style Ledger Sheets; Accounting
- Format Sheet Ruled Both Sides Alike; Single-Page Form
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # WGN2DA
- Zoro # G7487737
- UPC # 078910721025
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 9.25 in x 11.88 in |
Details
Color | Green |
Weight | 1.48 lbs |
Style | Ledger Sheets; Accounting |
Format | Sheet Ruled Both Sides Alike; Single-Page Form |
Paper Color | Green |
Number of Holes Punched | 4 |
Punching | 0.31" dia Holes; 7.13" Outside Centers |
Paper Stock | 24 lb |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- AVERY Waterproof Shipping Labels with Ul, PK20 (15516)
- ACROPRINT Ribbon, Purple (20-0137-000)
- BRIARPATCH Pete the Cat® The Missing Cupcakes Game (01257)
- WILSON JONES Accounting Sheets, 24 Columns, 11x17, PK100 (WG50-24A)
- WILSON JONES Accounting Sht, 10Clmn, 9-1/4x11-7/8, PK100 (WG10-10AA)
- WILSON JONES Minute Book, 250-Sheet Capacity, 11x8-1/2in Blackin (039511)
- WILSON JONES 74100 4Column Account Book, White (WLJ74104)
- WILSON JONES Ledger Sheet/Minute Book, 11x8.5, PK100 (W903-10)
- WILSON JONES Visitor Register Book, 112 Pg, 8.5x11.5 (WS490A)
- REDIFORM OFFICE PRODUCTS Rediform® Money Receipt Book, 2-Part, Carbonless, 5-1/2" x 8-1/2", 225 Sets/Book (8L829)
- Wilson Jones Record Keeping Journals & Forms