Shop All File Folders
This Product is Discontinued
Wilson Jones
Insertable Tab Dividers 8-1/2 x 11", Multicolor, Pk8 (Discontinued)
Mfr # W54311A
Zoro # G6245359
This Product is Discontinued
Key Features
- Index Tab Color Buff
- Width 8.9"
- Index Tab Type Customizable
- Tab Type 8-Tab
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W54311A
- Zoro # G6245359
- UPC # 078910543115
- Country of Origin China
- Category File Folders
Dimensions
Width | 8.9" |
Size | 11 x 8.5 |
Details
Item | Index Dividers |
Index Tab Color | Buff |
Index Tab Type | Customizable |
Tab Type | 8-Tab |
Includes | (8) Tab Inserts |
Features | Clear Mylar® Reinforced Binding Edge—Three-hole punched for use in standard binders. |
For Use With | Ring Binders |
Tab Position | Side Tab |
Tab Color | Assorted |
Description
Index,Ring/Black,Multicolor,8.5 In.X11 In.,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.