Shop All File Folders
Wilson Jones
Index Dividers, 8 Round Tabs, Multicolor
Mfr # W55063
Zoro # G6245325
product price: $7.29
/pk 8, $0.91/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Size 11" D x 9" W x 0.4" H
- Includes (8) Tab Inserts
- Tab Color Assorted
- Features Round Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W55063
- Zoro # G6245325
- UPC # 078910550632
- Country of Origin China
- Category File Folders
Dimensions
Width | 9" |
Size | 11" D x 9" W x 0.4" H |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Includes | (8) Tab Inserts |
Tab Color | Assorted |
Features | Round Tab |
For Use With | Ring Binders |
Tab Style | 8-Tab |
Index Divider Material | Poly |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Form Quantity | 1 Set |
Tab Color Assortment | (2) Blue; (2) Light Blue; (2) Yellow; Green; Orange |
Index Divider Color | Assorted |
Tab Material | Polypropylene |
Index Divider Color Assortment | (2) Blue; (2) Light Blue; (2) Yellow; Green; Orange |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Description
Index,Dividers,8TbRound,Ast,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 3-1/8in. L, 1-1/2in. W, PK550 (D1/2UCT)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- JUNIOR LEARNING Phonics Flashcards (JL203)
- BROTHER Cartridge, Tape, 1-1/2""-Bk/We (BRTTZE261)
- WILSON JONES Minute Book Cover 8-1/2 x 14", 125 Pg. (W039531)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX615315)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX421013)
- SMEAD Wallet, Sewn Edges, Front Pocket, Black (71500)
- SMEAD Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6 (75406)
- PENDAFLEX Portable File Box 11-1/4" x 14-7/8", Black (PFX20861)
- Wilson Jones File Folders