Shop All File Folders
Wilson Jones
Index Divider 8-1/2 x 14", Gold, PK8
Mfr # W54153
Zoro # G6245377
product price: $5.59
/pk 8, $0.70/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Size Legal
- For Use With Ring Binders
- Tab Color Clear
- Features Gold Reinforced Binding Edge—Four-hole punched for use in legal size binders.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W54153
- Zoro # G6245377
- UPC # 078910541531
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-1/2" |
Size | Legal |
Index Divider Size | 14 x 8.5 |
Details
Item | Index Dividers |
For Use With | Ring Binders |
Tab Color | Clear |
Features | Gold Reinforced Binding Edge—Four-hole punched for use in legal size binders. |
Includes | (8) Tab Inserts |
Tab Style | 8-Tab |
Binding Edge Feature | Single-Sided Gold Plastic Edge Reinforcing |
Punched/Unpunched | 4-Hole Punched |
Form Quantity | 1 Set |
Index Divider Material | Heavyweight Paper |
Orientation | Side Tab |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Index Divider Color | Buff |
Tab Material | Plastic |
Description
Index,Gold,8.5 In.X14 In.,8Tab,Clear,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COROBUFF Corrugated Fireplace, Tu-Tone™ Brick, 30inH x 38inW x 7inD (P0053080)
- CLAUSS Multipurpose, Shears, Ambidextrous (10098C)
- WESTWARD Stick Carton Staples, 1/2" Leg Length, 1/2" Crown, PK25000 (4PMG7)
- ZORO SELECT Plastic Strapping, HG, Green, 40 mil (40TP74)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- WILSON JONES Minute Book Cover 8-1/2 x 14", 125 Pg. (W039531)
- SMEAD Hanging File Folder, Purple, PK25 (64072)
- SMEAD Folder, Classf, Ltr, 3""Ex, 3Div Pk (SMD14091)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 1"Expandable, PK50 (75520)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- Wilson Jones File Folders