Shop All Record Keeping Journals & Forms
Wilson Jones
Detailed Visitor Register Book, 8 Column Format, Black Cover, 12.25 x 9.5 Sheets, 208 Sheets/Book
Mfr # WS491A
Zoro # G506439769
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Cover Color Black
- Style Ledgers/Registers; Visitor Register
- Number of Sheets 208
- Features Casebound: Hard Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # WS491A
- Zoro # G506439769
- UPC # 78910574911
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Sheet Size | 12.25 in x 9.5 in |
Details
Paper Color | White |
Cover Color | Black |
Style | Ledgers/Registers; Visitor Register |
Number of Sheets | 208 |
Features | Casebound: Hard Cover |
Refills | No |
Cover Material | Coated Hardboard |
Binding Type | Sewn |
Record-Ruling Type | Custom Rule |
Rows/Lines Per Page | 17 |
Description
Visitors register books have an upscale look that is great for sign-in in any location. Log up to 3,400 entries. This complete record of indispensable visitor information includes columns for Date, Badge No., Name, Company and Address, Citizen, Department or Person Visited, Purpose of Visit, Time In/Out. Ideal for business reception areas and lobbies. Space for 17 entries per page. Numbered ledger paper pages. Attractive, durable black hardcover. Lies flat when open.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- XEROX XEROX COMP VersaLink B400/405 (106R03582)
- KLEENSLATE Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24 (0832)
- ECOLO-BAG Paper Bags, 10" D, 36" H, 18" W, Brown, PK50 (SLCT-30G)
- WILSON JONES Accounting Sheets, 30 Columns, 11x17, PK100 (WG50-30A)
- WILSON JONES Ledger Sheet/Minute Book, 11x8.5, PK100 (W903-10)
- WILSON JONES Minute Book Ledger Sheet, 14x8-1/2, PK100 (W901-30)
- WILSON JONES Minute Book, 250-Sheet Capacity, 11x8-1/2in Blackin (039511)
- WILSON JONES Minute Book Ledger Sheet, 11x8-1/2, PK100 (W901-10)
- WILSON JONES Sheets, Minute, Ivry Linen Pk (WLJ90110)
- TABBIES Sign In Label Forms, 8.5x11 5/8, PK125 (14531)
- Wilson Jones Record Keeping Journals & Forms