Shop All Binders
Wilson Jones
D-Ring Binder, 1", Black, 250 Sht Capacity
Mfr # 38414B
Zoro # G9534189
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 in
- Binder Sheet Capacity 250
- Color Black
- Number of Rings 3
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # 38414B
- Zoro # G9534189
- UPC # 78910384145
- Country of Origin United States
- Category Binders
Dimensions
Binder Ring Size | 1 in |
Sheet Size | 8 1/2 in W x 11 in L |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Details
Binder Sheet Capacity | 250 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | PVC-free, Durable Hinge, Gap-free Ring, Heavy Duty |
Number of Pockets | 2 |
Item | D-Ring Binder,1",Black,250 Sht Capacity |
Type | Reference Binder |
Ring Type | D-Ring |
Binder Color(s) | Black |
Ring Style | D-Ring |
Ring Mounting | Back |
Binder Style | Non-View |
Binder Type | Ring |
Inside Pocket Description | One Front; One Back |
Sheet Standard | Letter |
Description
Heavy-duty binders feature an extra-durable hinge and are made of custom-formulated, PVC-free polypropylene. Polypropylene binders last up to 10x longer than vinyl binders. Built to last, these binders feature three never-gap D-rings for secure and snag-free paper storage. Binder has four interior pockets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- XEROX XEROX COMP WC 6655 MAGENTA (106R02745)
- MARKAL Paint Crayon, Large Tip, Fluorescent Red Color Family, 12 PK (82832)
- EXPO Dry Erase Marker, Chisel Tip, Green PK12 Low Odor (80004)
- WILSON JONES Binder for Corporation Minutes, 3 Posts, 2" Capacity, 11 x 8.5, Red w/Gold Trim (WLJ39611)
- WILSON JONES Book, Minute, 14X8.5, Bk (WLJ039531)
- ZORO SELECT 1" Showcase Economy Binder, Round Ring, White, 11 x 8.5 (AVE19601)
- BETTER OFFICE PRODUCTS Presentation Book, 24-Pocket, Blue, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 2PK (32025)
- ZORO SELECT 2" Round Presentation View Binder, Lime (SAMU86678)
- ZORO SELECT 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- Wilson Jones Binders