Shop All Binders
Wilson Jones
Binder for Corporation Minutes, 3 Posts, 2" Capacity, 11 x 8.5, Red w/Gold Trim
Mfr # WLJ39611
Zoro # G903467181
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 250
- Color Red w/Gold Trim
- Material Faux Leather
- Size 11 x 8.5
- Holding Capacity 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # WLJ39611
- Zoro # G903467181
- UPC # 78910396117
- Country of Origin United States
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Details
Binder Sheet Capacity | 250 |
Color | Red w/Gold Trim |
Material | Faux Leather |
Holding Capacity | 2" |
Item | Binders |
Weight | 2.651 lbs |
Binder Color(s) | Red w/Gold Trim |
Post Distance | 4.13" |
Binder Type | Post |
Number of Posts | 3 |
Binder Style | Non-View |
Description
Professional minute-book binder protects confidential information and keeps your records organized. Section sewing keeps pages bound tight and helps book lie flat when open. Extremely durable with a hand-bound, gold-tooled imitation-leather cover and spine. Short-pull rod locking mechanism opens front and back covers for easy editing. Designed for use with 28 lb. acid-free, prepunched, peerless ledger paper. Holds up to 250 sheets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Labels, Round, 3/4"", 80Up, Clr 6PK (AVE4222)
- OPTIMA SCALES Optima Scales OP-919-48 Weigh Beam System - 48 in.; 5000 x 1 lb. (OP-919-48)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- AT-A-GLANCE 11 x 8-1/4" Desk/Wall Calendar, White (AAGSK800)
- WILSON JONES Book, Minute, 14X8.5, Bk (WLJ039531)
- AVERY DENNISON Avery® Framed View Binder with One Touch EZD Rings, 2" Capacity, Navy Blue (68033)
- BANKERS BOX 8-1/2 x 11" Binder Pack (48110)
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- AVERY Binder w/EZD Rings, 4", 780 Sheet Capacity (79994)
- ZORO SELECT 1" Slant Ring Heavy Duty Binder, White (AVE05304)
- ZORO SELECT 3" D-Ring Framed View Binder, Heavy Duty, Navy Blue (AVE68038)
- Wilson Jones Binders