Shop All Binders
This Product is Discontinued
Wilson Jones
4" D-Ring Binder, Ultra Duty, Black (Discontinued)
Mfr # W86641PP2
Zoro # G2516227
This Product is Discontinued
Key Features
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 4
- Ring Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W86641PP2
- Zoro # G2516227
- UPC # 078910866412
- Country of Origin United States
- Category Binders
Dimensions
Ring Size | 4 in |
Ring Size - Binders | 4 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Number of Pockets | 4 |
Color Family - Binders | Black |
Item | Ring Binder |
Binders -Item | 3-Ring Binder |
Green Environmental Attribute | Does Not Contain PVC |
Features - Binders | (4) Interior Pockets, Made in USA, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings |
Cover Type | Clear Sleeve |
Includes | Customizable Covers and Spine; Extra Durable Hinge; Single-Touch Trigger To Open All 3 Rings with Just One Finger; D-Lock(TM)/Never-Gap Rings; 4 Interior Pockets; and 5-Year Performance Guarantee |
Ring Type | D-Ring |
Specific Material | Polypropylene |
Sheet Capacity | 1,050 |
Ring Type - Binders | D-Ring |
Basic Material - Binders | Plastic |
Sheet Capacity - Binders | 880 |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 880, Features - Binders (4) Interior Pockets, Made in USA, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.