Shop All Binders
This Product is Discontinued
Wilson Jones
4" Basic Binder, White (Discontinued)
Mfr # W386-54WPP
Zoro # G1178931
This Product is Discontinued
Key Features
- Color White
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Capacity 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W386-54WPP
- Zoro # G1178931
- UPC # 078910386514
- Country of Origin United States
- Category Binders
Dimensions
Ring Size - Binders | 4 in |
Ring Size | 4 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Details
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Number of Pockets | 2 |
Sheet Capacity | 700 |
Ring Type - Binders | D-Ring |
Green Environmental Attribute | Does Not Contain PVC |
Ring Type | D-Ring |
Sheet Capacity - Binders | 700 |
Specific Material | Polypropylene |
Cover Type | Clear Sleeve |
Binders -Item | 3-Ring Binder |
Item | Ring Binder |
Basic Material - Binders | Plastic |
Color Family - Binders | White |
Includes | 2 Opaque Interior Pockets and No-Gap D-Rings, Customizable Covers and Spine |
Features - Binders | (2) Interior Pockets, Made in USA, Rings Mounted on Back Cover |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 700, Features - Binders (2) Interior Pockets, Made in USA, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes 2 Opaque Interior Pockets and No-Gap D-Rings, Customizable Covers and Spine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.