Shop All Notebooks & Journals
This Product is Discontinued
Wilson Jones
11 x 24-1/4" Columnar Pad, 25 Six-Unit Columns (Discontinued)
Mfr # WG7225A
Zoro # G4254629
This Product is Discontinued
Key Features
- Binding Reinforced; Side
- Material Chipboard Back; Flexible Front
- Size 11 x 24.25
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # WG7225A
- Zoro # G4254629
- UPC # 078910602515
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Size | 11 x 24.25 |
Details
Item | Pad,25 Six-Unit Columns,11x24-1/4 |
Binding | Reinforced; Side |
Material | Chipboard Back; Flexible Front |
Color | Light Green |
Description
Pad,25 Six-Unit Columns,11x24-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.