Shop All Binders
This Product is Discontinued
Wilson Jones
1" D-Ring Binder, Heavy Duty, Black (Discontinued)
Mfr # W384-14BPP1
Zoro # G4555923
This Product is Discontinued
Key Features
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Basic Material - Binders Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Jones
- MFR # W384-14BPP1
- Zoro # G4555923
- UPC # 078910384145
- Country of Origin United States
- Category Binders
Dimensions
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 1 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Number of Pockets | 2 |
Basic Material - Binders | Plastic |
Ring Type | D-Ring |
Sheet Capacity - Binders | 250 |
Includes | 1-Year Satisfaction Guarantee, Extra Durable Hinge, Never-Gap D-Rings, Two Clear Interior Pockets |
Cover Type | Plain |
Features - Binders | (2) Interior Pockets, Rings Mounted on Back Cover |
Green Environmental Attribute | Does Not Contain PVC |
Ring Type - Binders | D-Ring |
Sheet Capacity | 250 |
Color Family - Binders | Black |
Binders -Item | 3-Ring Binder |
Item | Ring Binder |
Specific Material | Chipboard, Polypropylene |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 250, Features - Binders (2) Interior Pockets, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Chipboard, Polypropylene, Color Black, Number of Rings 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.