Shop All TV Antennas
Wilson Electronics
Wall Mount Panel Antenna, 311135
Mfr # 311135
Zoro # G5443603
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.27"
- Width 7.09"
- Compatibility Wilson AG Pro Quint Wireless Signal Booster
- Connector Type N-Type
- Depth 1.73"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Electronics
- MFR # 311135
- Zoro # G5443603
- UPC # 811815023555
- Country of Origin Unknown
- Category TV Antennas
Dimensions
Height | 8.27" |
Width | 7.09" |
Depth | 1.73" |
Details
Compatibility | Wilson AG Pro Quint Wireless Signal Booster |
Connector Type | N-Type |
Features | Ground Plane |
Number of Connectors | 1 |
Product Type | Antenna |
Impedance | 50 Ohm |
Description
Wilson Electronics Wall Mount Panel Antenna 700-2700 MHz 50 Ohm Vertically Polarized .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- DETEX ECONOMICAL, BALANCED MAGNETIC SWITCH, SURFACE MOUNT, WHITE, CLOSED CONTACTS (DTX-MS-1039S)
- ICOM Belt Clip, Polycarbonate (MB86)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F (MAX3942610)
- WILSON ELECTRONICS 4G Omni 50 Ohm Dome Antenna, 314407 (314407)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- WILSON ELECTRONICS 4G Cellular Dome Antenna, 304412 (304412)
- WILSON ELECTRONICS Pro Wideband Direction Antenna (311228)
- WILSON ELECTRONICS Indoor Wall Mount Antenna 50 (311234)
- KING Jack Antenna without Meter, White (KIGOA8400)
- DIGIWAVE Digiwave ANT2104 UHF Outdoor TV Digital Antenna (ANT2104)
- Wilson Electronics TV Antennas