Shop All TV Antennas
Wilson Electronics
MagnetMount Antenna w SMA conn, 311125
Mfr # 311125
Zoro # G5445265
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.25"
- Width 2.25"
- Compatibility Wilson Sleek Cellular Signal Boosters:460006, 460106
- Depth 8"
- Features Weather Proof, Ground Plane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Electronics
- MFR # 311125
- Zoro # G5445265
- UPC # 811815022572
- Country of Origin Unknown
- Category TV Antennas
Dimensions
Height | 12.25" |
Width | 2.25" |
Depth | 8" |
Cable Length | 12.50 ft |
Details
Compatibility | Wilson Sleek Cellular Signal Boosters:460006, 460106 |
Features | Weather Proof, Ground Plane |
Connector Type | SMA |
Product Type | Antenna |
Impedance | 50 Ohm |
Description
Magnet Mount Antenna 800/1900 MHz Omni Directional w/ 11.5' RG-174A/U Cable and SMA Male Connector - Polybag Packaging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- MOTOROLA Spring Action Belt Clip (RLN6307A)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- PYLE 6.5” Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (PWRC61)
- WILSON ELECTRONICS Indoor Wall Mount Antenna 50 (311234)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- WILSON ELECTRONICS Pro Wideband Direction Antenna (311228)
- WILSON ELECTRONICS 4G Omni 50 Ohm Dome Antenna, 314407 (314407)
- WILSON ELECTRONICS 4G Cellular Dome Antenna, 304412 (304412)
- GE GE 4-Way Amplifier, 50-900MHz (34479)
- Wilson Electronics TV Antennas