Shop All Antennas
Wilson Electronics
Magnetic 4G Mini Antenna with SMA-Male Connector
Mfr # 301126
Zoro # G0432118
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Antenna, 12.5 ft RG174 Coaxial Cable
- Shipping Width 1.25 in
- Shipping Length 6.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilson Electronics
- MFR # 301126
- Zoro # G0432118
- UPC # 813986004876
- Country of Origin United States
- Category Antennas
Dimensions
Shipping Width | 1.25 in |
Shipping Length | 6.5 in |
Details
Includes | Antenna, 12.5 ft RG174 Coaxial Cable |
Color | Black |
Description
The weBoost 301126 4G Mini Magnetic Antenna with SMA Male Connector is a small, transferrable solution to a big problem-poor cell reception in your car! This is a low profile cell phone antenna that magnetically mounts to your vehicle and is designed to work with weBoost Drive boosters. It will work with every network and every carrier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, Knapheide Style, Red (45232)
- MOTORMITE WHEEL HUB DUST CAPS-FORD (13973)
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRWA1, Nitrile (22354)
- MOBIL 5 gal Gear Oil Pail 150 ISO Viscosity, 90 SAE, Amber (104098)
- WILSON ELECTRONICS Drive OTR Trucker Antenna (311229)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 2ft (SF-200K)
- FIRESTIK CB Antenna, 3ft., 300 W, White (KW-3WH)
- FIRESTIK CB Antenna, 3ft., 300 W, Black (KW-3BK)
- K40 ANTENNAS & ACCESSORIES Antenna, Tunable, 49inH (TR40PLUSBC)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- WINEGARD WINGMAN UHF BOOSTER, WHITE (RV-WING)
- Wilson Electronics Automotive Exterior Accessories