Shop All Antennas
Wilson Electronics
Fixed Antenna Mounting Kit
Mfr # 901117
Zoro # G0447992
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 10 in
- Material Aluminum
- For Use With Antenna
- Features Holds Smaller Stamped Yagi Antennas Securely; Bracket Positions Post 2" From Mounting Surface
- Includes U-Bracket, Wall Mount Bracket, Mast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Electronics
- MFR # 901117
- Zoro # G0447992
- UPC # 813986005927
- Country of Origin United States
- Category Antennas
Dimensions
Overall Length (In.) | 10 in |
Mast Dimensions | 1 in x 1-1/2 in OD |
Post Diameter | 1-1/2 in |
Post Length | 10 in |
Details
Item | Pole Mounting Assembly |
Material | Aluminum |
For Use With | Antenna |
Features | Holds Smaller Stamped Yagi Antennas Securely; Bracket Positions Post 2" From Mounting Surface |
Includes | U-Bracket, Wall Mount Bracket, Mast |
Assembly Required | Yes |
Description
The weBoost 901117 Fixed Antenna Mounting Kit includes everything you need to mount your outdoor cellular antenna on a home or office. Select from a wall mount application or a u-bracket assembly with the included aluminum mounting pole. For a clean and durable installation, choose the 901117!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Filler Neck, FN1113 (FN1113)
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap26 (AP26)
- CURT Class 3 Trailer Hitch, 2" Receiver, Hyundai Palisade (13427)
- GEARWRENCH 6 & 12 Volt Low Voltage Circuit Tester (129D)
- WILSON ELECTRONICS Drive OTR Trucker Antenna (311229)
- PETERSON MANUFACTURING ANTENNA UNIV RUBBER TOP/SD MT (95011-1)
- K40 ANTENNAS & ACCESSORIES Coax Cable, FME Connector, 18 ft. (K4018FME)
- ROADPRO Standard Series Mirror Mount, 3ft. (RP-83B)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., White (300-CB26W)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, White (FS-3WH)
- ROADPRO Fiberglass CB Antenna, 4ft. (RPPS-4B)
- Wilson Electronics Antennas