Shop All Coaxial Cables
Wilson Electronics
F-Male to F-Male 50 ft. Low-Loss Coaxial Cable
Mfr # 950650
Zoro # G0198993
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600 in
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Electronics
- MFR # 950650
- Zoro # G0198993
- UPC # 813986006382
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length | 600 in |
Details
Color | Multicolored |
Description
The weBoost 950650 75-ohm White RG6 Coaxial Cable is 3/8 in. in diameter with both ends terminated with an F-male connector. This 50 ft. low loss foam cable can be used both indoors and outdoors with connections between 75-ohm cellular amplifiers and antennas, taps, splitters and lightning surge protectors. The RG6 coaxial can be used for both consumer and commercial job applications in short length applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, 50A, 500V AC, 120kA (Z219235)
- EATON Bab Thermal 40 Amps Two-pole Magnetic Circuit Breaker (BAB2040)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- WILSON ELECTRONICS 60 ft. WILSON400 Coax, 952360 (952360)
- NEWHOUSE HARDWARE Long Crimpon Coax Connector Pkg of 10, 10PK (COAXCRIMP-10)
- MONOPRICE RCA(F) to RCA(M) Coaxial Splitter Adapter (6261)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- Wilson Electronics Coaxial Cables