Shop All Bluetooth & Smart Speakers
Wilson Cb Antennas
Wilson Antennas 305600BLK Extension Speaker
Mfr # 305600BLK
Zoro # G704077954
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Cb Antennas
- MFR # 305600BLK
- Zoro # G704077954
- UPC # 20126909360
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- Crystal Clear Sound
- 22-Gauge Steel Construction with Black Finish
- 10' Audio Cable with 3.5 mm Plug
- Heavy-Duty Matching Chrome Mounting Bracket
- Made with a tough ABS, all-weather design that can easily stand up to snow, rain, hot temperatures, and more
- Very Clear Sound
- Continuous Power: 10 Watts
- Maximum Power 20 Watts
- Frequency Response: 50 Hz - 50 kHz
- Imepedance: 4 Ohms
- Dimensions: 5.75" H x 5.125" W x 3.75" D
- Weight: 3.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 12-48Vdc, Nport 5110 (NPort 5110)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Ever Green EPL-80WHS Power System (ML100-12GEL106)
- ULTRALAST Headset Battery, Sony WH-1000xM3 Sony SP 624038 (HS-WH100)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1225 (EB-CR1225)
- JBL Flip 6 Waterproof Bluetooth Speaker, Blue (JBLFLIP6BLUAM)
- SPORTSMAN Pocket Size Wireless Bluetooth Water Resistant Speaker (SPEAKERX7)
- AMAZON Smart Home Speaker Echo Show (B01J24C0TI)
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- JBL Go 3 Waterproof Bluetooth Speaker, Teal (JBLGO3TEALAM)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- PYLE Marine Bt Stereo 2-Pr.6.5" Spk.Kit White (PLCDBT85MRW)
- Wilson Cb Antennas Bluetooth & Smart Speakers