Shop All Keyed Padlocks
Wilson Bohannan
Padlock, Keyed Alike, Standard Shackle
Mfr # 51220-2A
Zoro # G1203953
product price: $15.19
/ea
Sold in multiples of 12 for $182.28
$182.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Shackle Type Standard Shackle
- Lock Type Keyed Padlock
- Lock Body Finish No Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Bohannan
- MFR # 51220-2A
- Zoro # G1203953
- Country of Origin United States
- Category Keyed Padlocks
Details
Item | Padlock |
Keying | Keyed Alike |
Shackle Type | Standard Shackle |
Lock Type | Keyed Padlock |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- OEM OEM: NEW: Hyundai 2017-2019 Emergency Key / PN: 81996-J9020 (EKB-HY-J9020)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 PZD 626 CL6 (CL3851 PZD 626 CL6)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT7)
- NMC Multi-User Lock, Temp Comb (MP3670)
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, 1432 in Dia Shackle, 112 in H Shackle, Zinc (M15XKADLF)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/50 KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19334)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 KA)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3650D285KA)
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- Wilson Bohannan Keyed Padlocks