Shop All Lockout Padlocks
Wilson Bohannan
Padlock 1-1/2 In, Steel Shackle 2 In, KA
Mfr # 16210
Zoro # G3263946
product price: $13.89
/ea
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 1/4"
- Key Type Keyed Alike
- Body Width 1 1/2 in
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Bohannan
- MFR # 16210
- Zoro # G3263946
- Country of Origin United States
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Body Width | 1 1/2 in |
Shackle Height | 2" |
Body H x W x T | 1 1/2 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Body Dimensions | 1 1/2 in |
Details
Body Material | Steel |
Item | Lockout Padlock 1-1/2", Steel Shackle 2", KA |
Key Type | Keyed Alike |
Shackle Material | Steel |
Features | Ideal for Utility industrial and Commercial Use |
Horizontal Shackle Clearance | 13/16 in |
Key Combinations | 15,000+ |
Number of Tumbler Pins | 5 |
Lock Material | Steel Body with Hardened Steel Shackle |
Padlock Brand | WILSON BOHANNAN |
Opening Type | Key |
Resistance Properties | Weather Resistant |
Vertical Shackle Clearance | 2 in |
Padlock Body Material | Steel |
Description
Lockout Padlock 1-1/2 In., Steel Shackle 2 In., KA, Body Material Steel, Body Width 1 1/2 in, Horizontal Shackle Clearance 13/16 in, Resistance Properties Weather Resistant, Shackle Diameter 1/4 in, Shackle Material Hardened Steel, Vertical Shackle Clearance 2 in, Features Ideal for Utility industrial and Commercial Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Green (BC86040000)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- NMC No Exit Sign, 14 in W, 7 in H, Glow Polyester (GL199PB)
- WILSON BOHANNAN Wilson Bohannan 17227 3" Steel Shackle Padlock With Tag, (1722B 1 C 4340 117)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 (A1106KAS6BLU)
- ABUS Lockout Padlock, KA, Brown, 2-17/32"H, PK12 (72/30 KA X 12)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Polypropylene, English, Red (406RED)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK12 (72/30 KA X 12)
- Wilson Bohannan Lockout Tagout