Shop All Home & Office Phones
Wilson Antennas
Power Adapter, Portable, Capacity 12V
Mfr # 305203ECUSB
Zoro # G7826345
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 12 ft
- Type Portable
- Color Black, Yellow
- Capacity 12V
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilson Antennas
- MFR # 305203ECUSB
- Zoro # G7826345
- UPC # 020126909353
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 12 ft |
Overall Width | 4 in |
Size | 4 in W x 5 in H |
Overall Height | 5 in |
Details
Item | Extension Cord |
Type | Portable |
Color | Black, Yellow |
Capacity | 12V |
Watts | 150 |
Includes | Mounting Bracket |
Used For | 12V Products |
Voltage (DC) | 12 V DC |
Amp Hours | 10 Ah |
Ports | 12V Auxiliary Port, USB |
Product Type | Extension Cord |
Number of Connections | 2 |
Description
Extension Cord, Product Type Extension Cord, Number of Connections 2, Cord Length 12 ft, Color Black, Yellow, Ports 12V Auxiliary Port, USB, Includes Mounting Bracket, Compatible Devices 12V Devices, Operating Voltage 12V DC, Overall Height 5 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX Portable Party Speaker (2" W x 10" H) (PBX-210)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-123138)
- COMPUCESSORY Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black (23617)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- ITT Ivory Defense Telephone (RFC-SLT)
- HUBBELL GAI-TRONICS Hookswitch, Plastic, Black, Accessory (12512-001)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (397-001)
- CETIS TeleMatrix 1L Trimline Ash (69119)
- PANASONIC Extra handset for TGF540/570/TG785 Serie (TGFA51B)
- ALLEN TEL Outdoor Enclosure, Spring Loaded Door for GB90 Series Phones-EMERGENCY (GB90H-02-SP-EY)
- BITTEL Wall Mount Kit, Black (WMK (BK))
- Wilson Antennas Home & Office Phones