Shop All 12 Volt Adapters
Wilson Antennas
Power Adapter, Portable, Capacity 12V
Mfr # 30512V2USB
Zoro # G7826309
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Capacity 12V
- Used For 12V Products
- Includes (2) Screws, Self-Adhesive Pad
- Amp Hours 10 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Antennas
- MFR # 30512V2USB
- Zoro # G7826309
- UPC # 020126909322
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Size | 3 1/2 in W x 2 in D x 1 3/4 in H |
Cord Length | 12 in |
Overall Width | 3 1/2 in |
Overall Depth | 2 in |
Overall Height | 1 3/4 in |
Details
Item | Power Adapter |
Type | Portable |
Capacity | 12V |
Used For | 12V Products |
Includes | (2) Screws, Self-Adhesive Pad |
Amp Hours | 10 Ah |
Voltage (DC) | 12 V DC |
Features | Blue LED Power Indicator |
Accessory Type | Power Adapter |
Number of Connections | 3 |
Ports | 12V Auxiliary Port, USB |
Current | 3.4 A |
Product Type | Power Splitter and Charger |
Color | Black |
Description
Power Adapter, Product Type Power Splitter and Charger, Number of Connections 3, Cord Length 12 in, Color Black, Ports 12V Auxiliary Port, USB, Includes (2) Screws, Self-Adhesive Pad, Compatible Devices 12V Devices, Current 3.4 A, Features Blue LED Power Indicator, Operating Voltage 12V DC, Overall Depth 2 in, Overall Height 1 3/4 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Power Connector, Two Pole, 1/0 ga, 10,000, 0.437 in Max Wire Dia, Gray (6325G1)
- FLEETGUARD Frame, Airpnl, AF55309 (AF55309)
- SPRAYON LOW VOC Brake Parts Cleaner, 20 oz. Ae (S20706000)
- VALVOLINE Valvoline 881172 5 qt. VR1 Racing 20W-50 Motor Oil (V10-881172)
- WILSON ANTENNAS USB Adapter, 2 Outlet, 13in.Wx8in.Dx6in.H (3052224USBBL)
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512VPP)
- ROADPRO Cigarette Lighter Adapter, 3 Outlet, 12V (RPPSP-211)
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V (RP-223)
- EZRED OBD2 TO CIGARETTE LIGHTER ADPTR F/MS4000 (EZFABD25)
- POWERMAX PowerMax PM3-55 55 Amp 12V Power Supply (PM3-55)
- ROADPRO Power Adapter, USB, 12V (RPPSP211USB)
- Wilson Antennas 12 Volt Adapters