Shop All Stereo & Optical Audio Cables
Wilson Antennas
Coax Cable, w/PL-259 Connectors, 18ft.
Mfr # 305-820
Zoro # G7073066
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Cable Length 18 ft
- Shielding Yes
- Product Type Coax Cable,w/PL-259 Connectors,18ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilson Antennas
- MFR # 305-820
- Zoro # G7073066
- UPC # 020126810208
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 18 ft |
Details
Cable Type | Coaxial |
Shielding | Yes |
Item | Coax Cable,w/PL-259 Connectors,18ft. |
Product Type | Coax Cable,w/PL-259 Connectors,18ft. |
Description
Coax Cable,w/PL-259 Connectors,18ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL Pkcell LR6-4B 1.5V Alkaline AA Size Battery; Pack of 4 (LR6-4B)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- APC Battery Backup Power, 8 Outlets, 650VA (BE650G)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- SWE-TECH 3C XLR Male to 1/4 Inch Mono Male Audio Cable, 15 foot (FWT10XR-01415)
- STEREN BNC-BNC RG58 Cable, 3ft (205-523)
- BESTLINK NETWARE Stereo(3.5mm)-M/Stereo(2.5mm)-M Speaker/Headset Cable- 1Ft (201419)
- HOSA TECHNOLOGY INC HOSA TECHNOLOGY RCA025 2 PC Connector with RCA (RCA025)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- AUDIOVOX Bluetooth Transmitter (RBTTX10)
- Wilson Antennas Stereo & Optical Audio Cables