Shop All Antennas
Wilson Antennas
Coax Cable, FME Connector, Copper, 18 ft. L
Mfr # 305818FME
Zoro # G7432209
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FME Connector
- Antenna Length (In.) 216 in
- Overall Length (In.) 2 1/4 in
- Base Dia. (In.) 3/8 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Antennas
- MFR # 305818FME
- Zoro # G7432209
- UPC # 020126909315
- Country of Origin China
- Category Antennas
Dimensions
Antenna Length (In.) | 216 in |
Overall Length (In.) | 2 1/4 in |
Base Dia. (In.) | 3/8 in |
Thread Size (In.) | 3/8 x 24 |
Cable Length (Ft.) | 18 ft |
Overall Length | 2 1/4 in |
Cable Length | 18 ft |
Details
Item | Coax Cable |
Type | FME Connector |
Material | Copper |
Frequency (MHz) | 20 to 26 MHz |
Finish | Unfinished |
For Use With | CB Radio |
Jacket Color | Clear |
Conductor Material | Tinned Copper |
Output Connector Type | FME |
Input Connector Type | FME |
Jacket Material | Vinyl |
Description
Coax Cable, Cable Length 18 ft, Clear, FME, FME, Vinyl, Tinned Copper, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Ladder Rack (2271-3-01)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (EB7930A)
- WAI GLOBAL Voltage Regulators, IN440 (IN440)
- ECCO Flood Light, 2-13/64" Depth, 2-13/32" H (EW2411)
- WILSON ANTENNAS Antenna, Center Load, 49inH, White (305-497)
- WILSON ANTENNAS Aluminum CB Antenna Mount, w/Gum Drop (305-700)
- WILSON ANTENNAS T2000 Series Mobile CB Trucker Antenna w (305FLAG)
- WILSON ANTENNAS Gum Drop CB Antenna Stud Black (305-600)
- WILSON ANTENNAS Antenna, Center Load, 60inH (305-495)
- WILSON ANTENNAS Heavy-Duty CB Antenna, Stainless Steel (305-610)
- AS SEEN ON TV INDOOR ANTENNA BLACK 1PK (CTV-MINI)
- Wilson Antennas Automotive Exterior Accessories