Shop All Antennas
Wilson Antennas
Antenna, Top load, 48inH, Black, Fiberglass
Mfr # 305-486
Zoro # G0158046
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Top load
- Finish Silver Plated
- Bandwidth (MHz) 440 MHz
- Frequency (MHz) 26 to 30 MHz
- Frequency Range (Hz) 26.9 to 27.4 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Antennas
- MFR # 305-486
- Zoro # G0158046
- UPC # 020126305469
- Country of Origin China
- Category Antennas
Dimensions
Bandwidth (MHz) | 440 MHz |
Overall Length (In.) | 48 in |
Base Dia. (In.) | 3/8 in |
Thread Size (In.) | 3/8 |
Antenna Diameter (In.) | 3/8 in |
Antenna Length (In.) | 48 in |
Antenna Diameter | 3/8 in |
Bandwidth | 440 MHz |
Overall Length | 48 in |
Thread Size | 3/8 in |
Base Diameter | 3/8 in |
Antenna Length | 48 in |
Description
Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Dockorner Premium Foam Profile Large 9" Corner - Putty (1151-F)
- VALTERRA Valterra V22011 Sensor Power Tank Gauge Cleaner - 16 oz. (V22011)
- HUBBELL Yellow Electric Fishing Reel 30A 28VDC Receptacle (HBL328DCR)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- WILSON ANTENNAS Antenna, Center Load, 49inH (305495SE)
- WILSON ANTENNAS CB Antenna, Magnet Stud, 15 ft. (305-38)
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- WILSON ANTENNAS Replacement CB Antenna, 49" (305-900905)
- WILSON ANTENNAS Mobile CB Trucker Antenna (305-493)
- WILSON ANTENNAS Antenna, Center Load, 54inH (305-492)
- QFX Indoor HDTV Antenna with Magnetic Base (ANT-23)
- Wilson Antennas Antennas