Shop All Antennas
Wilson Antennas
Antenna, Center Load, 54inH
Mfr # 305-492
Zoro # G0158028
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 in Shaft
- Type Center Load
- Finish Black
- Bandwidth (MHz) 440 MHz
- Frequency (MHz) 26 to 30 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Antennas
- MFR # 305-492
- Zoro # G0158028
- UPC # 020126305926
- Country of Origin China
- Category Antennas
Dimensions
Bandwidth (MHz) | 440 MHz |
Overall Length (In.) | 54 in |
Base Dia. (In.) | 3/8 in |
Thread Size (In.) | 3/8 |
Antenna Length (In.) | 49 in |
Antenna Diameter (In.) | 3/8 in |
Antenna Length | 49 in |
Bandwidth | 440 MHz |
Antenna Diameter | 3/8 in |
Thread Size | 3/8 in |
Overall Length | 54 in |
Base Diameter | 3/8 in |
Description
Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fender Double Tandem Refuse & Roll-off Applications, 25.5" width, 106" span PR (JTZ105)
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S4628)
- HELLA MARINE Led Strip Light White Led 24V (958124401)
- HALTEC Truck/Bus Tire Valve, 5 In, PK50 (TV-574A)
- WILSON ANTENNAS Antenna, Center Load, 49inH (305495SE)
- WILSON ANTENNAS Aluminum CB Antenna Mount, w/Gum Drop (305-700)
- WILSON ANTENNAS Coax Cable, Single-Phase, 18 ft. (305-830)
- WILSON ANTENNAS Heavy-Duty CB Antenna, Stainless Steel (305-610)
- WILSON ANTENNAS CB Antenna, Magnet Stud, 15 ft. (305-38)
- WILSON ANTENNAS Replacement CB Antenna, 49" (305-900905)
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- Wilson Antennas Automotive Exterior Accessories