Shop All Antennas
Wilson Antennas
Antenna, Center Load, 49inH, White
Mfr # 305-497
Zoro # G0157991
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 in Shaft
- Type Center Load
- Finish Stainless Steel
- Bandwidth (MHz) 440 MHz
- Frequency (MHz) 26 to 30 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilson Antennas
- MFR # 305-497
- Zoro # G0157991
- UPC # 020126305971
- Country of Origin China
- Category Antennas
Dimensions
Bandwidth (MHz) | 440 MHz |
Overall Length (In.) | 60 in |
Base Dia. (In.) | 3/8 in |
Thread Size (In.) | 3/8 |
Antenna Length (In.) | 49 in |
Antenna Diameter (In.) | 3/8 in |
Base Diameter | 3/8 in |
Overall Length | 60 in |
Antenna Length | 49 in |
Bandwidth | 440 MHz |
Antenna Diameter | 3/8 in |
Thread Size | 3/8 in |
Description
Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Whip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Ball, 2" Shank dia., 2" Shank L (7071000)
- RONSTAN Splicing Tape (RFTAPE)
- A & I PRODUCTS High Back Industrial Seat w/ Suspension, Slide Track, Black Vinyl 25" x20" x19.5" (A-HIS361W)
- DENSO Cabin Air Filter, 453-1019 (453-1019)
- WILSON ANTENNAS Flat Mount for Magnetic Mount Antennas (305752)
- WILSON ANTENNAS CB Antenna, Magnet Stud, 15 ft. (305-38)
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- WILSON ANTENNAS Antenna, Center Load, 54inH (305-492)
- WILSON ANTENNAS Aluminum CB Antenna Mount, w/Gum Drop (305-700)
- WILSON ANTENNAS Antenna, Center Load, 49inH (305495SE)
- UNIDEN Uniden BATY0124001 Right Angle Antenna for Uniden (BATY0124001)
- Wilson Antennas Antennas