Shop All Combination Wrench Sets
Williams
Williams Wrench Set, Double, Open End, 10 pcs, Metric
Mfr # MWS-31
Zoro # G7621680
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Satin Chrome
- Includes (10) Double Open End Wrench Set: (1) Length 3-13/16" of Size 6mm x 7mm, (1) Length 4-3/16" of Size 7mm x 8mm, (1) Length 5-3/8" of Size 10mm x 11mm, (1) Length 6-3/16" of Size 12mm x 13mm, (1) Length 7-1/32" of Size 14mm x 15mm, (1) Length 8-3/32" of Size 16mm x 18mm, (1) Length 8-17/32" of Size 17mm x 19mm, (1) Length 10-17/32" of Size 21mm x 24mm, (1) Length 11-29/32" of Size 24mm x 27mm, (1) Length 13-5/16" of Size 27mm x 30mm
- Features Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
- Overall Length 3-13/16", 4-3/16", 5-3/8", 6-3/16", 7-1/32", 8-3/32", 8-17/32", 10-17/32", 11-29/32", 13-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MWS-31
- Zoro # G7621680
- UPC # 662459325846
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Overall Length | 3-13/16", 4-3/16", 5-3/8", 6-3/16", 7-1/32", 8-3/32", 8-17/32", 10-17/32", 11-29/32", 13-5/16" |
Size | 6mm x 7mm, 7mm x 8mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 24mm x 27mm, 27mm x 30mm |
Details
SAE or Metric | Metric |
Finish | Satin Chrome |
Includes | (10) Double Open End Wrench Set: (1) Length 3-13/16" of Size 6mm x 7mm, (1) Length 4-3/16" of Size 7mm x 8mm, (1) Length 5-3/8" of Size 10mm x 11mm, (1) Length 6-3/16" of Size 12mm x 13mm, (1) Length 7-1/32" of Size 14mm x 15mm, (1) Length 8-3/32" of Size 16mm x 18mm, (1) Length 8-17/32" of Size 17mm x 19mm, (1) Length 10-17/32" of Size 21mm x 24mm, (1) Length 11-29/32" of Size 24mm x 27mm, (1) Length 13-5/16" of Size 27mm x 30mm |
Features | Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily |
Item | Wrench Set,Double,Open End,10 pcs,Metric |
Sub-Category | Williams |
Description
Wrench Set,Double,Open End,10 pcs,Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- DE-STA-CO Toggle Clamp, Vert Hold, 450 Lb, H 5.63 (207-USS)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- WILLIAMS Sc Combo Wrench Set 18-Pcs (MWS-18A)
- WILLIAMS Williams Super Combo Wrench Set, Red, 7 pcs., SAE (WS-1170RSC)
- WILLIAMS Williams Super Combo Wrench Set, Black, 7 pcs., SAE (WS-1170BSC)
- WILLIAMS Williams Super Combo Wrench Set, Black, 11 pcs., SAE (WS-1171BSC)
- WILLIAMS Williams Combo Wrench Set, Revrsbl, 10 Pcs, 10-19mm (MWS-10RCU)
- TEKTON Combination Wrench Set, 9-Piece (33-41 mm) (WCB90202)
- Williams Wrenches