Shop All Combination Wrenches
This Product is Discontinued
Williams
Williams Wrench Set, Double, Flex-Head, SAE (Discontinued)
Mfr # 12691
Zoro # G7630957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power
- Finish Chrome plated
- Overall Length 7-13/16", 9-3/4", 10", 12"
- Includes (4) Double Flex Wrench Set: (1) Length 7-13/16" of Size 3/8" x 7/16", (1) Length 9-3/4" of Size 1/2" x 9/16", (1) Length 10" of Size 5/8" x 11/16", (1) Length 12" of Size 3/4" x 7/8"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 12691
- Zoro # G7630957
- UPC # 662459126917
- Country of Origin Argentina
- Category Combination Wrenches
Dimensions
Overall Length | 7-13/16", 9-3/4", 10", 12" |
Details
Features | Unique Semi-Deep Socket End Provides Extra Bolt Clearance, Provides Maximum Versatility, Recessed Corners in Socket End Provide Extra Turning Power |
Finish | Chrome plated |
Includes | (4) Double Flex Wrench Set: (1) Length 7-13/16" of Size 3/8" x 7/16", (1) Length 9-3/4" of Size 1/2" x 9/16", (1) Length 10" of Size 5/8" x 11/16", (1) Length 12" of Size 3/4" x 7/8" |
Number of Points | 12 |
Description
Wrench Set,Double,Flex-Head,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.