Shop All Adjustable Wrenches
Williams
Williams Wrench Set, Adjustable, Face Spanner, 3 pcs
Mfr # WS-483
Zoro # G7633748
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/4", 8-1/8", 10-3/8"
- Finish Black
- Features Face Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
- Number of Pieces 3
- Adjustable Wrench Nominal Length 6-1/4", 8-1/8", 10-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WS-483
- Zoro # G7633748
- UPC # 662459928825
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 6-1/4", 8-1/8", 10-3/8" |
Adjustable Wrench Nominal Length | 6-1/4", 8-1/8", 10-3/8" |
Details
Finish | Black |
Features | Face Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings |
Number of Pieces | 3 |
Jaw Capacity | 2", 3", 4" |
Item | Wrench Set,Adjustable,Face Spanner,3 pcs |
Sub-Category | Williams |
Description
Wrench Set,Adjustable,Face Spanner,3 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLL0)
- VULCAN Plier Long Nose Lock 9In (JL-NP025)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5482)
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YT67)
- WILLIAMS Williams Hammer Wrench, 6 pt., 2-3/8" (HW-6076)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- WILLIAMS Williams Adjustable Wrench, Black, 15" (13615A)
- WILLIAMS Williams Pin Spanner, Adjustable, 3/4 To 2 (O-471A)
- WILLIAMS Williams Adjustable Wrench, Chrome, 18" (13418A)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 6" (806PW)
- Williams Adjustable Wrenches