Shop All Combination Wrenches
Williams
Williams Wrench, Open End, 9/16X5/8", Satin Chrome
Mfr # 1727
Zoro # G7635680
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
- Overall Length 7-9/32"
- Finish Satin Chrome
- Head Size 9/16" x 5/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1727
- Zoro # G7635680
- UPC # 662459102454
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7-9/32" |
Head Size | 9/16" x 5/8" |
Details
Features | Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
Wrench,Open End,9/16X5/8 In.,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5818)
- EMPIRE LEVEL 9" UltraView LED Torpedo Level (EM95.10)
- WESTWARD Needle Point, 3 In, 90 bender (830-2002-1)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/2" (3748)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 1/2 in., Revrsbl (1216RCU)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 13mm, Revrsbl (1213MRCU)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 11/16", Black (1222BSC)
- WILLIAMS Combination Wrench, 3 Inch Opening, Rounded, Satin-Chrome (JHW1199)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 20mm (1220MSC)
- TEKTON 23 mm Combination Wrench (18294)
- Williams Wrenches