Shop All Combination Wrenches
Williams
Williams Wrench, Open End, 1/4 x 5/16", Satin Chrome
Mfr # 1020
Zoro # G7609990
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
- Overall Length 4-1/16"
- Finish Satin Chrome
- Head Size 1/4" x 5/16"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1020
- Zoro # G7609990
- UPC # 662459102409
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4-1/16" |
Head Size | 1/4" x 5/16" |
Details
Features | Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
Wrench,Open End,1/4 x 5/16 In.,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- OLFA Safety Blade 3 in L, 5 PK (SKB-2/5B)
- BOSCH Cobalt Jobber Length Drill Bit (CO2152)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 10mm (1210MSC)
- WILLIAMS Combination Wrench, 1/2 Inch Opening, Rounded, Socket End (JHW11902)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 34mm (1234MSC)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 8mm, Revrsbl (1208MRCU)
- WILLIAMS Combination Wrench, 3 1/2 Inch Opening, Rounded (JHW1199C)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- WERA Ratcheting Wrench, Metric, 8mm Head Sz (05020064001)
- Williams Combination Wrenches