Shop All Combination Wrenches
Williams
Williams Wrench, Open End, 13/16x7/8", Satin Chrome
Mfr # 1731B
Zoro # G7621988
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
- Finish Satin Chrome
- Overall Length 10-1/32"
- Head Size 13/16" x 7/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1731B
- Zoro # G7621988
- UPC # 662459102515
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 10-1/32" |
Head Size | 13/16" x 7/8" |
Details
Features | Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily |
Finish | Satin Chrome |
Measurement Type | SAE |
Description
Wrench,Open End,13/16x7/8 In.,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 4-Way Countersunk Plug Wide Arm T-Handle Wrench (J40041)
- KLEIN TOOLS 1.951-Inch Knockout Die for 1-1/2-Inch Conduit (53858)
- MELIN TOOL CO Carbide Hp End Mill Sq 11/64"X9/16 (CCMG40-605-1/2)
- WESTWARD Ratcheting Wrench, Head Size 1 in. (1LCR7)
- WILLIAMS Combination Wrench, 3/8 Inch Opening, 6 1/2 Inch OAL (JHW1212SC)
- WILLIAMS Williams Angle Wrench, Double, Open End, 15/16" (3730)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/4", Black (1240BSC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7mm (1207MSC)
- WILLIAMS Williams Mini Wrench, Open End, 12mm (1112MM)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 5/8" (1220SC)
- APEX TOOL GROUP 25Mm Full Polish Comb Wrench 12 Pt (81751)
- Williams Wrenches