Shop All Socket Extensions
Williams
Williams Wobble Extension, 3/8" Drive, 6 in.
Mfr # B-206
Zoro # G6220483
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Sub-Category Williams
- Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # B-206
- Zoro # G6220483
- UPC # 662459992871
- Country of Origin United States
- Category Socket Extensions
Dimensions
Overall Length | 6" |
Details
Sub-Category | Williams |
Item | 3/8" Dr 6 Wobble Extension |
Material | Chrome Plated Steel |
Description
Wobble Extension,3/8 In. Drive,6 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 4.39 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595439)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr (31-385)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- ALLWAY 4" Glass & Tile Scraper, Soft-Grip (GTS)
- WILLIAMS Extension 1/2" Dr, 20" L, 1 Pieces, Chrome plated (S-121P)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Chrome plated (H-104)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 5 in. (S-205P)
- WILLIAMS Extension 1/2" Dr, 5" L, 1 Pieces, Chrome plated (S-110P)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- WESTWARD Socket 1/4 in Dr, 1 in L, Chrome (20HX23)
- Williams Socket Extensions