Shop All Socket Extensions
Williams
Williams Wobble Extension, 3/8" Drive, 11 in.
Mfr # B-211
Zoro # G6220510
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Sub-Category Williams
- Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # B-211
- Zoro # G6220510
- UPC # 662459992895
- Country of Origin United States
- Category Socket Extensions
Dimensions
Overall Length | 11" |
Details
Item | 3/8" Dr 11 Wobble Extension |
Sub-Category | Williams |
Material | Chrome Plated Steel |
Description
Wobble Extension,3/8 In. Drive,11 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Hook Blade No.98 (100 Per Box) (98.70)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- MITUTOYO Dig Mic, I/M 10-11 In, .0001, RS (293-356-30)
- ECLIPSE TOOLS Replacement Die, 2/0 AWG (902-480-DIE-AWG2-0)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. (M-203)
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black (H-115B)
- WILLIAMS Socket Flextension 3/8" Drive x 10mm, 4.57" Length, Black Industrial (ISFXM410)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 3 in. (B-203)
- WILLIAMS Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated (31025)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 8 in. (B-208)
- K-TOOL INTERNATIONAL Socket Extension, 3/8" Drive, 24" (KTI-22024)
- Williams Sockets & Ratchets