Shop All Socket Extensions
Williams
Williams Wobble Extension, 1/4" Drive, 3 in.
Mfr # M-203
Zoro # G6220553
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Sub-Category Williams
- Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # M-203
- Zoro # G6220553
- UPC # 662459992826
- Country of Origin United States
- Category Socket Extensions
Dimensions
Overall Length | 3" |
Details
Sub-Category | Williams |
Item | 1/4" Dr 3 Wobble Extension |
Material | Chrome Plated Steel |
Description
Wobble Extension,1/4 In. Drive,3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 3Pocket 15-1/4 "WX9-1/"H, 3 Pockets (R-48A)
- STABILA Stabila 37448 Level 196 48" Handholes (37448)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808A)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 6 in. (M-206)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. (M-202)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 3 in. (B-203)
- WILLIAMS Extension 1/4" Dr, 4" L, 1 Pieces, Chrome plated (M-104)
- WILLIAMS Extension 3/8" Dr, 3" L, 1 Pieces, Chrome plated (B-108)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- STEELMAN 1/4" Drive 10" Long Extension Bar (78151)
- Williams Socket Extensions