Shop All Cable and Wire Cutters
Williams
Williams Wire Twisting Pliers, Spec #275A200-005A
Mfr # JHWWTC-11
Zoro # G0906897
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Tough Stainless Steel and Safety Wire
- Overall Length 8-1/2"
- Material High Carbon Alloy Steel
- Features Diamond-Shaped, Flat Top Jaw Serrations; Produces Right Hand Twists
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # JHWWTC-11
- Zoro # G0906897
- UPC # 662459270795
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8-1/2" |
Details
Primary Application | Tough Stainless Steel and Safety Wire |
Material | High Carbon Alloy Steel |
Features | Diamond-Shaped, Flat Top Jaw Serrations; Produces Right Hand Twists |
Sub-Category | Williams |
Item | Wire Twisting Pliers, Spec# 275A200-005A |
Description
Wire Twisting Pliers, Spec# 275A200-005A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 7 pcs (19737)
- SUNEX WRENCH STUBBY 15 MM (SU993015M)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J10020T)
- BIG HORN Ratchet Lever - Bolt 5/16-18, PK 5 (19726B-5PK)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- JONARD TOOLS 5-1/2" Cable Ring Cutting Tool (JIC-2060)
- TWINKLE Malco 9 in. Aluminum Hand Seamer 1 pk (S9R)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- CHANNELLOCK 7-1/2" Diagonal Cutters, (758)
- Williams Knives, Cutters & Snips