Shop All Screwdriver Bits
Williams
Williams Williams ScrewDriver, Bit, #3 Phillips
Mfr # BITPH0302
Zoro # G7619370
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Point Size #3
- Finish High Polished Chrome
- Sub-Category Williams
- Shank Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITPH0302
- Zoro # G7619370
- UPC # 662459938466
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | #3 |
Shank Size | 1/2" |
Overall Length | 2-1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Finish | High Polished Chrome |
Sub-Category | Williams |
Item | Williams ScrewDriver,Bit,#3 Phillips |
SAE or Metric | SAE |
Description
Williams ScrewDriver,Bit,#3 Phillips, Socket Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 4" Digital Thickness Gauge Set - 400-TE48 (400-TE48)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 0 (12725)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/8" (3001818L)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A230)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5225X-5PK)
- Williams Screwdrivers and Nutdrivers