Shop All Screwdriver Bits
Williams
Williams Williams ScrewDriver, Bit, #2 Phillips
Mfr # BITPH0202
Zoro # G7609351
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Size 3/8"
- Sub-Category Williams
- SAE or Metric SAE
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITPH0202
- Zoro # G7609351
- UPC # 662459343666
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 3/8" |
Overall Length | 1-7/8" |
Point Size | #2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Sub-Category | Williams |
SAE or Metric | SAE |
Finish | High Polished Chrome |
Item | Williams ScrewDriver,Bit,#2 Phillips |
Description
Williams ScrewDriver,Bit,#2 Phillips, Socket Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- HUOT Wall Mounts, Steel (56770)
- MILWAUKEE TOOL M18 FUEL IMP WR HIGH TORQUE 1/2" (TOOL) (ML2766-20)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- Williams Screwdriver Bits