Shop All Screwdriver Bits
Williams
Williams Williams ScrewDriver, Bit, #1 Phillips
Mfr # BITPH0102
Zoro # G7637379
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Overall Length 1-7/8"
- Sub-Category Williams
- Finish High Polished Chrome
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITPH0102
- Zoro # G7637379
- UPC # 662459328939
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-7/8" |
Point Size | #1 |
Shank Size | 3/8" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Sub-Category | Williams |
Finish | High Polished Chrome |
SAE or Metric | SAE |
Item | Williams ScrewDriver,Bit,#1 Phillips |
Description
Williams ScrewDriver,Bit,#1 Phillips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4630in. dia. (141146300)
- CHICAGO PNEUMATIC $DIE GRINDER 1/4" EXTENDED (CP7410)
- POWERBUILT 1/2" Drive 7/8" Deep Impact Socket (647176)
- MILWAUKEE TOOL M18 1-1/8" SDS+ Rotary, M18 XC6.0 Batt (2915-22DE, 48-11-1865)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Replacement Hex Bit, 7/32", Long 2.99" (BITH0704)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- Williams Screwdrivers and Nutdrivers